Shop WESTINGHOUSE
See all product information
Create Account
One-Light Adjustable Mini Pendant Brshd Nkl Perforated Mtl Shd
- Mfr # 6101300
- Zoro # G7625925
product price:Â
$
44.15
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
A19
Watts
60 W
Dimmable
No
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6101300
- Zoro #
- G7625925
- UPC #
- 24034610134
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- A19
- Watts
- 60 W
- Dimmable
- No
- Lamp Quantity
- 1
- Housing Material
- METAL
- Fixture Series
- PERCY
- Housing Finish
- BRUSHED NICKEL
- Lamp Base
- E26 (Medium)
- Style
- Contemporary
- Slope Angle
- 60 Degrees
- Indoor/Outdoor
- Indoor
- Shade
- Metal Shade
Dimensions
- Height
- 12"
- Maximum Hanging Length
- 63-1/2 in
- Shade Diameter
- 4-1/2 in
- Diameter
- 5 in
Description
Illuminate your space with this brilliant, contemporary mini pendant. The adjustable one-light pendant features an elongated brushed nickel shade with perforated pattern which hangs from a slender cord and brushed nickel round canopy. Its style complements a range of decors from transitional to modern. Bring out the designer in you. Westinghouse's mini pendants are a quick and easy fashion upgrade to refresh your residential or commercial decor. Install this fixture by itself or group two or three together in a kitchen, bedroom, dining room, office reception area, restaurant, hotel or shop. This fixture will provide a sleek accent and ample illumination wherever it's placed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.