Shop WESTINGHOUSE
See all product information
Create Account
One-Light Indoor Pendant Iron Hill ORB, Metal Shade
- Mfr # 6344700
- Zoro # G7625916
product price:Â
$
55.85
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
A19 OR TORPEDO
Watts
60 W
Dimmable
No
Height
8.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6344700
- Zoro #
- G7625916
- UPC #
- 024034634475
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- A19 OR TORPEDO
- Watts
- 60 W
- Dimmable
- No
- Lamp Quantity
- 1
- Fixture Series
- IRON HILL
- Housing Finish
- ORB W/HL
- Housing Material
- METAL
- Lamp Base
- E26 (Medium)
- Style
- Vintage
- Shade
- Metal Shade
- Slope Angle
- 60 Degrees
- Indoor/Outdoor
- Indoor
Dimensions
- Height
- 8.25"
- Diameter
- 12 in
- Shade Diameter
- 12 in
- Maximum Hanging Length
- 57-1/4 in
Description
The industrial-vintage design of the Iron Hill one-light pendant is perfect for a multitude of interior styles, from modern living spaces to farmhouse kitchens. Oil rubbed bronze finish with highlights on a wide metal shade is enhanced by a metallic bronze interior, adding a warm glow and character to any space. This versatile pendant light includes an adjustable braided cord for easy adaptability in rooms with low or high ceilings. Featuring a casual look, the Iron Hill one light pendant will provide excellent illumination for task, ambient and accent lighting. Add matching fixtures from the Iron Hill collection throughout your home as beautiful accents, and for design continuity. Since the bulb is central to the design, we recommend Westinghouse Timeless bulb in ST20 shape for a retro-style look. For the filament look with the energy-saving benefits of LED technology, try filament LED ST20 bulb.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.