Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Santa Fe Lantern Washed Copper Clear Seeded Glass
- Mfr # 6373100
- Zoro # G708585127
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
10.63 in
Height
10.63"
Length
12.8"
Finish
Washed Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6373100
- Zoro #
- G708585127
- UPC #
- 24034637315
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Washed Copper
- Fixture Housing Color
- Washed Copper
- Description/Special Features
- Housing Material
- Metal & Glass
Dimensions
- Width
- 10.63 in
- Height
- 10.63"
- Length
- 12.8"
Description
Add charming style with rustic details to your home with the Westinghouse Santa Fe outdoor one-light wall lantern. This lantern's washed copper finish with hand blown clear seeded glass filters warm, inviting illumination. Install this fixture by your front or back entryway. Update your porch, deck, or balcony. Durable craftsmanship ensures lasting beauty from this outdoor wall light fixture. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63731.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.