Pendant 60W Derose, Brushed Brass Cone Shade
- Mfr # 6111500
- Zoro # G308659518
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Height
10.13
Length
12
Lamp Type
A19 OR ST20
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111500
- Zoro #
- G308659518
- UPC #
- 24034611155
- Country of Origin
- China
- Color
- Brushed Brass
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Transitional
- Finish
- Brushed Brass
- Description/Special Features
- Lamp Included
- No
- Material
- Metal
- Watts
- 60
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 10.13
- Length
- 12
- Width
- 11.75 in
- Diameter
- 11"
Description
Add a chic focal point in your home with the Westinghouse Derose One-Light Pendant Light ideal for a variety of home styles, from traditional to contemporary. The brushed brass finish metallic pendant adds decorative down lighting to your foyer, kitchen, dining room, or bedroom. The Derose pendant is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61115.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.