Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Phelps, Matte White CylIndoorical Perforated Metal Shade
- Mfr # 6356700
- Zoro # G908659543
product price:Â
$
52.39
/ea
Key Features
Color
Matte White
Height
9.44
Length
5.38
Width
5.38 in
Lamp Type
A19 OR VINTAGE A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6356700
- Zoro #
- G908659543
- UPC #
- 024034635670
- Country of Origin
- China
- Color
- Matte White
- Lamp Type
- A19 OR VINTAGE A
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Matte White
- Lamp Included
- No
- Description/Special Features
- Watts
- 60
- Material
- Metal
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 9.44
- Length
- 5.38
- Width
- 5.38 in
- Diameter
- 5"
Description
The Westinghouse Phelps One-Light Mini Pendant features a matte white cylinder shade with perforated pattern, that hangs from a slender cord and canopy. Its style complements transitional to modern decor. Add a luminous glow to your kitchen, dining room, living room, bedroom, and bathroom. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63567.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.