Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Stella Mira Washed Copper
- Mfr # 6362100
- Zoro # G508659554
product price:Â
$
87.35
/ea
Key Features
Color
Washed Copper
Height
10.24
Length
9.84
Width
9.84 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6362100
- Zoro #
- G508659554
- UPC #
- 24034636219
- Country of Origin
- China
- Color
- Washed Copper
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Washed Copper
- Watts
- 60
- Description/Special Features
- Material
- Metal
- Lamp Included
- No
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 10.24
- Length
- 9.84
- Width
- 9.84 in
- Diameter
- 9"
Description
Add an airy elegance to any space with the washed copper Stella Mira mini pendant from Westinghouse. This one-light pendant light delivers a vintage-industrial meets farmhouse-style look. Introduce a soft, geometric aesthetic by adding one or more mini pendants over your foyer, kitchen island, dining room, bedroom or bathroom. Complement a wide range of interior decors from industrial and modern, farmhouse to transitional style homes with this statement-making mini-pendant.As the exposed light bulb is central to the Stella Mira design, pair it with an ST20 shaped amber flexible filament style bulb. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63621.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.