Pendant SemiFlush- 60W Oak Lane Barnwood Galvanized Steel Accents
- Mfr # 6127500
- Zoro # G908659581
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Color
Barnwood/Galv Steel
Height
16.73
Length
16.34
Width
6.1 in
Lamp Type
ST20 OR G40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6127500
- Zoro #
- G908659581
- UPC #
- 24034612756
- Country of Origin
- China
- Color
- Barnwood/Galv Steel
- Lamp Type
- ST20 OR G40
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Barnwood/Galv Steel
- Material
- Steel
- Watts
- 60
- Description/Special Features
- Dimmable
- No
- Lamp Included
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 16.73
- Length
- 16.34
- Width
- 6.1 in
- Diameter
- 15.5"
Description
The Westinghouse Oak Lane converts from a pendant to a semi-flush ceiling fixture. This convertible installation allows total customization to meet varying height requirements. Bringing a rustic vibe to modern farmhouse interiors and industrial spaces, the Oak Lane features a barnwood and galvanized steel finish, with an open cage shade. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61275.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.