Recessed Down-Light LED Dimmablemable 10W 120V Clear Temp Select 4In White
- Mfr # 5243000
- Zoro # G408585007
product price:Â
$
19.39
/ea
Key Features
Voltage
120V
Watts
10W
Color Temperature
2700 K to 5000 K
Dimmable
Yes
Lumens
750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5243000
- Zoro #
- G408585007
- UPC #
- 30721524301
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 10W
- Color Temperature
- 2700 K to 5000 K
- Dimmable
- Yes
- Lumens
- 750
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Light Color
- Multi 5
- Color Rendering Index
- 90
- Bulb Primary Application
- Approved Wet
- Bulb Finish
- Frost
- Incandescent Wattage Equivalency
- 65-Watt Equivalent
Dimensions
- Length
- 5.43"
- Width
- 3.07"
Description
Westinghouse 10W, Dimmable, 2700-5000K, ENERGY STAR 4 in. Recessed LED Downlight is an easy, energy-efficient upgrade for your recessed lighting. It gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K, or 5000K when installing with a simple slide of a switch on the housing. Replace your medium-base bulb and trim in 4-in. standard and shallow recessed can lights with this LED downlight for long-lasting performance. Convenient spring clips hold the fixture firmly to the ceiling. There are no visible screws or hardware, and a pre-attached trim ensures a seamless look. The LED recessed lighting 4-in. retrofit illuminates instantly, is fully dimmable, and is suitable for wet locations. It meets the 2022 Title 24, Part 6 high-efficacy light source requirements in California. LEDs are an excellent choice for your replacement needs and are free of harmful mercury. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52430.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.