Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
3/4 FIPx3/4 FIPx18'' L Corrugated Copper Water Heater Connector
- Mfr # 10-1355
- Zoro # G221886794
product price:Â
$
23.69
/ea
Key Features
Inlet Size (In.)
3/4 in
Material of Construction
Corrugated Copper
Outside Dia. (In.)
3/4 in
Length (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-1355
- Zoro #
- G221886794
- UPC #
- 52151100221
- Country of Origin
- China
Dimensions
- Inlet Size (In.)
- 3/4 in
- Outside Dia. (In.)
- 3/4 in
- Length (In.)
- 18 in
Details
- Material of Construction
- Corrugated Copper
Description
Water heater connector corrugated copper 3/4 In. female pipe thread x 3/4 In. female pipe thread. long. Used for water heater installation 125 psi 180 F (degrees Fahrenheit). Lead free compliant product. Temperature Rating 40 F to 180 F (NSF61 maximum 82 C degrees Celsius); Pressure Rating: Water pressures up to 125 psi maximum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.