Shop WESTLAKE PIPE & FITTINGS
Create Account
4 in. Skt 22.5 deg Elbow
- Mfr # PV465040
- Zoro # G024198674
product price:Â
$
45.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV465040
- Zoro #
- G024198674
- UPC #
- -
- Country of Origin
- China
Description
Features ASTM D-1784 - Rigid Poly ( Vinyl Chloride) ( PVC) Compounds and Chlorinated Poly Vinyl Chloride ( CPVC) Compounds. Material - Lasco Schedule 40 Fittings are produced from PVC Type 1, Cell Classification 12454-B. -O-rings are produced from a Buna- N ( Nitrile) material. Listings - NSF/ANSI Standard 61, Annex G: Drinking Water System Components Weighted average lead content of less than or equal to 0.25%. Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140 degreesF. Do not use Lasco fittings for compressed air or gases. Do not test PVC piping systems with compressed air or gases. Do not use fittings with liquids not recommended by Lasco. Specifications Size: 4 in.. Angle: 22.5 deg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.