Zoro Homepage

PVC, Bushing, 1 1/4 in, 3/4 in

  • Mfr # 437167BC

  • Zoro # G103658723


product price: $0.59
/ea

Key Features

Specific Fitting Shape
Bushing
Includes Pre-Applied Thread Sealant
No
Fitting Side A Nominal Pipe Size
1 1/4 in
Includes Plug
No
Fitting Side A Outside Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437167BC
Zoro #
G103658723
UPC #
025528133184
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 9/16 in
Fitting Side B Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Bushing
Item
Bushing
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side B Type
Socket
For Pipe Schedule
40
Pipe Fitting Material
PVC
Includes Seal
No
Fitting Side A Gender
Male
Fitting Side B Gender
Female
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Application
Potable Water
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Fitting Side A Type
Spigot
Standards
ASTM D2466, NSF 14, NSF 61
Low Lead Compliance Level
Certified
Includes Shield
No
Maximum Operating Pressure
370 psi

Description

Bushing, PVC, Schedule 40, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Spigot, 1 5/8 in, 3/4 in, Female, Socket, 1 3/4 in, Includes Seal Seal Not Included, 1 19/32 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.