Zoro Homepage

PVC, Coupling Body, 2 in, 2 in

  • Mfr # 482020

  • Zoro # G903538874


product price: $3.25
/ea
Sold in multiples of 25 for $81.25

Key Features

Specific Fitting Shape
Deep Socket Coupling
Overall Length
4 7/8 in
Temp. Range
32 Degrees to 140 Degrees F
For Pipe Schedule
40
Fitting Side A Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482020
Zoro #
G903538874
UPC #
025528712891
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in

Description

Deep Socket Coupling, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, 4 59/64 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.