Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, CPVC, Socket 3/4 in, Socket 3/4 in

  • Mfr # 4129007

  • Zoro # G103046278


product price: $0.62
/ea

Key Features

Specific Fitting Shape
Straight Coupling
Fitting Material
CPVC
Includes Plug
No
Fitting Side B Type
Socket
Maximum Operating Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4129007
Zoro #
G103046278
UPC #
025528786922
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/16 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Socket Depth
11/16 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Specific Fitting Shape
Straight Coupling
Fitting Material
CPVC
Item
Sweat Fitting Coupling
Includes Plug
No
Fitting Side B Type
Socket
Maximum Operating Pressure
400 psi
Fitting Side B Gender
Female
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
Pipe Fitting Material
PVC
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Application
Potable Water
Standards
ASTM D1784, ASTM D2846, NSF 14, NSF 61
Color
Yellow
Temp. Range
32 Degrees to 140 Degrees F
Includes Seal
No
Low Lead Compliance Level
Certified
Fitting Shape
Straight
Fitting Side A Connection Type
CTS Socket Hub
Includes Center Stop
No Center Stop
Fitting Side B Connection Type
CTS Socket Hub
Material Grade
Schedule SDR-11
Compatible Tube Material
CPVC
Minimum Operating Temperature
32 Degrees F
Compatible Copper Tube Type
CPCV CTS Tube
Maximum Operating Temperature
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Media Type
Potable Water
Operating Temperature - Minimum
32 Degrees F
Fitting Side 2 Connection Type
Socket
Fitting Side 1 Connection Type
Socket
Operating Pressure - Maximum
400 psi
Connector Type
Coupling

Description

Sweat Fitting Coupling, Application Potable Water, Fitting Side A Connection Type CTS Socket Hub, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.