Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transition Union, PVC, 2 in, SCH 40, White

  • Mfr # P896020

  • Zoro # G503046281


product price: $33.79
/ea

Key Features

Specific Fitting Shape
Transition Union
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side A Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P896020
Zoro #
G503046281
UPC #
025528786199
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Transition Union
Item
Transition Union
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
280 psi
Schedule
Schedule 40
Low Lead Certified Standard
NSF 61; NSF 14
For Pipe Schedule
40
Pipe Fitting Material
PVC
Fitting Side B Type
Socket
Includes Shield
No
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Low Lead Compliance Level
Certified
Fitting Side A Gender
Male
Includes Plug
No
Application
Potable Water
Includes Seal
No

Description

Transition Union, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Male, NPT, 2 in, Male, Socket, Includes Seal Seal Not Included, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.