Westward
11/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J71
Zoro # G3373918
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- BN PRODUCTS USA Bolt Cutter - High Tensile 18" Bolt Cutter Capacity: 9/32” (BNBCS-18H)
- JONARD TOOLS Insulated Screwdriver Set, 7 pcs (TK-70INS)
- KNIPEX Precision Snap Ring Pliers, Internal, 5 (48 11 J1 SBA)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- WESTWARD 5/32" 135 Deg. Jobber Length Drill Bit (401J70)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J60)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- WESTWARD 9/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD2)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #38 (C18091)
- Westward Drill Bits