Shop All Sockets
Westward
1/4 in Drive, 11mm Hex Metric Socket, 6 Points
Mfr # 53YR39
Zoro # G2614969
original price:
$3.48
12% off
new price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Product Information
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 11mm |
Socket Sizes | 11mm |
Socket Depth | Deep |
Socket Size | 11 mm |
Details
Description
Socket, Socket Size 11 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 0 Pockets (5139PAD)
- BETA Ball Head Hex Screwdriver Set, 7 pcs. (012930558)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 35/64 (52435)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YR32)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YV44)
- WESTWARD 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (45J235)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YP99)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- Westward Sockets