Westward
1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points
Mfr # 53YR44
Zoro # G2618408
original price:
$3.25
12% off
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX252)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In (1904-0700)
- STAHLWILLE TOOLS Set ratchet wrench FastRatch No.240/6 6-pcs. (96411006)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR46)
- WESTWARD 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (53YR43)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- Westward Sockets