Shop All Jobber Length Drill Bits
Westward
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Cobalt
Mfr # 401J59
Zoro # G3373787
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Westward
- MFR # 401J59
- Zoro # G3373787
- UPC # 190735956076
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Flute Length | 3 5/8 in |
Maximum Drilling Depth | 3 5/8 in |
Drill Length Class | Jobber Length |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 19mm 6 Point Shallow (CMMT43549)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LXU9)
- IRWIN 17/64 in. X 4-1/8 in. L Cobalt Steel Drill Bit 1 pc (63117)
- ESTWING 1.8" Sheepsfoot Tip Cable Splicing Knife (42468)
- WESTWARD 3/16" 135 Deg. Jobber Length Drill Bit (401J56)
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit (401J58)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J69)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- WESTWARD 3/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA7)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #28 (44098)
- Westward Drill Bits