Westward
31/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J86
Zoro # G3374213
original price:
$15.75
1% off
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- BONDHUS 6mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43468)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- BETA Double Offset Ring Wrench, 7/16x1/2" (000900215)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J60)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- WESTWARD 11/32" 135 Deg. Jobber Length Drill Bit (401J79)
- WESTWARD #6 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLY7)
- WESTWARD 3-1/4" HSS 118 Deg. Jobber Length Drill Bit (4UL49)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J76)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 25/64 (C23146)
- Westward Drill Bits