Westward
3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points
Mfr # 10E293
Zoro # G4784297
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- URREA 3/4" Drive 6-Point Short Impact Socket 36MM (7536M)
- KIPP Cam Lever, Adjustable, Steel, Size 1, 1/4-20X50, A=70, 4, B=21, 5, Trivalent Blue Passivated (K0789.15022A2X50)
- GRAY TOOLS Combination Wrench 7mm, 1000V Insulated (MEB7-I)
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (10E292)
- WESTWARD 1/2 in Drive, 21mm Hex Metric Socket, 6 Points (53YU33)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU99)
- WESTWARD 3/8 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E912)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- PROTO 3/4" Drive, 1-3/4 in Groove Diameter SAE Socket (JRR07528)
- Westward Sockets