Westward
3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points
- Zoro #: G5301484
- Mfr #: 45J208
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 3 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 12 pt
$34.52
Subtotal: $34.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 in |
Size | 2-3/16" |
Socket Depth | Standard |
Socket Sizes | 2-3/16 in |
Socket Size | 2 3/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Standards | ASME B107.1 |
Item | Socket |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Non-Sparking | No |
Locking | No |
Insulated | No |
Description
Socket, Socket Size 2 3/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #45J208
Explore more
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points 45J207
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points 10E273
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points 10E272
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points 53YR89
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points 53YT91
- WESTWARD 3/4 in Drive, 3/4" 12 pt SAE Socket, 12 Points 20HW65
- APEX TOOL GROUP SKT STD 1/2" DR 12PT 22MM GWR80757
- GEDORE 3/4" Square Drive, 36mm Metric Socket, 6 Points 32 36
- KD TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points 80797
- TOOLS Axle Nut Socket Otc Tool, Otc-7158 OTC-7158
- KO-KEN TOOLS Socket 20mm 6 Point 77mm 1/2 Sq. Drive 24300M-20
- Westward Sockets & Ratchets