Shop All Hand Reamers
Westward
Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS
Mfr # 4LGU1
Zoro # G1012855
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Shank Type - Machining Straight
- Max. Reamer Size 2 7/32 in
- Finish black oxide
- Min. Reamer Size 1 13/16 in
Product Information
- Brand Westward
- MFR # 4LGU1
- Zoro # G1012855
- UPC # 190735851050
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 16 in |
Max. Reamer Size | 2 7/32 in |
Min. Reamer Size | 1 13/16 in |
Size Range | 1 13/16 in to 2 7/32 in |
Details
Description
Adjustable Blade Hand Reamer, Fractional Inch, 1 13/16 in, 2 7/32 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- ULLMAN DEVICES 3-1/4" Diameter Telescoping Inspection Mirror (HTS-2)
- BUCKET BOSS Bag/Tote, Tool Bag, 6 Pocket, 13" x 8" x 10", Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- PROTO 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5438B)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- WESTWARD Adj Hand Reamer, 15/16-1 1/16, 9, HSS (4LGT5)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- DRILL AMERICA I HSS Adjustable Reamer 1-1/16" - 1-3/16" (DWRRADJI)
- Westward Reamers