Shop All Hand Reamers
Westward
Adj Hand Reamer, 15/16-1 1/16, 9, HSS
Mfr # 4LGT5
Zoro # G1396771
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Shank Type - Machining Straight
- Material - Machining High Speed Steel
- Material High Speed Steel
- Size Range 15/16 in to 1 1/16 in
Product Information
- Brand Westward
- MFR # 4LGT5
- Zoro # G1396771
- UPC # 190735851005
- Country of Origin India
- Category Hand Reamers
Dimensions
Overall Length | 9 in |
Size Range | 15/16 in to 1 1/16 in |
Min. Reamer Size | 15/16 in |
Max. Reamer Size | 1 1/16 in |
Details
Description
Adjustable Blade Hand Reamer, Fractional Inch, 15/16 in, 1 1/16 in, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 40 mm inside square 3/8 " L.63 mm (02200040)
- HANSON 6 Piece Spiral Flute Screw Extractor Set (53545)
- TITAN SAE Raised Panel Wrench Set, 14 pcs. (17329)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #40 (46110)
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- WESTWARD Adj Hand Reamer, 1 1/2-1 13/16, 14, HSS (4LGT9)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- WESTWARD Adjustable Hand Reamer Set, HSS, 16 Pcs (4LGU5)
- WESTWARD Adj Hand Reamer, 1 13/16-2 7/32, 16, HSS (4LGU1)
- WALTER Hand reamers F1131-6 (F1131-6)
- Westward Reamers