Westward
Automotive Engine Stand, 1250 Lb
Mfr # 3ZC70
Zoro # G0777612
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive Engine
- Capacity (Lb.) 1,250 lb
- Height (In.) 42 3/4 in
- Length (In.) 33 3/8 in
- Width (In.) 33 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Cylinder Ridge Reamer, 2-11/16-5-5/16" (36500)
- MAHLE Oc 1421 Engine Oil Filter, Mahle (OC1421)
- CURT Fold-Away Rope Hook, 1200 lb., 83060 (83060)
- SEACHOICE Low Perm Fuel Line Kit - Mercury, 3/8" x 6' (21391)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- WESTWARD Crane, Mobile (3ZC71)
- WESTWARD Engine Transverse Bar, Blue, 36-61in, Steel (1MZK1)
- WESTWARD Hydraulic Engine Mobile Crane (5Z010)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OEMTOOLS 1,100 Lb. Engine Support (24950)
- AMERICAN FORGE & FOUNDRY 360° Rotating Head Engine Stands (571B)
- Westward Engine Stands