Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Dolly For 15 Gallon Drums

  • Mfr # TTBDL120G

  • Zoro # G7847357


product price: $61.89
/ea

Key Features

Overall Height
5 in
Overall Width
14 1/2 in
Color
Red
Load Capacity
120 lb
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTBDL120G
Zoro #
G7847357
UPC #
190735837221
Country of Origin
India

Dimensions

Overall Height
5 in
Overall Width
14 1/2 in
Caster Wheel Dia.
2 3/8 in
For Maximum Container Diameter
14 1/4 in
Deck Height
3 1/4 in
Overall Depth
14 1/2 in
Caster Wheel Width
1 in
Lip Height
1 1/2 in
Caster Width
1 in

Details

Color
Red
Load Capacity
120 lb
Item
Adjustable Open-Deck Drum Dollies with Support Ring
Assembled
No
Fits Brand
Westward
For Use With Mfr. Model Number
5NUE4
Includes Tilt Pedal
Without Tilt Pedal
Securing Mechanism
No Securing Mechanism
Adjustment Type
Band Clamp
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Phenolic
Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Frame Gauge
11 ga
Deck Shape
Round
For Container Material
Plastic, Steel
Deck Type
Open
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
For Surface Type
Concrete
Caster Frame Material
Steel
For Container Capacity
16 gal
Color/Finish
Red
For Cntnr Cap
16 gal

Description

Drum Dolly, Load Capacity 120 lb, For Cntnr Cap 16 gal, Deck Height 3 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 14 1/4 in, Adjustment Type Band Clamp, Frame Material Steel, Frame Gauge 11 ga, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 2 3/8 in, Caster Wheel/Tread Material Phenolic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.