Shop All Manual Caulk Guns
Westward
Caulk Gun, Black/Blue, Steel, 10 oz
Mfr # 13J317
Zoro # G3993726
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Revolving Barrel
- Material Steel
- Color Black/Blue
- Frame Style Revolving Half Barrel
Product Information
- Brand Westward
- MFR # 13J317
- Zoro # G3993726
- UPC # 190735741979
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Description
Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Black/Blue, For Container Type Cartridge, Includes Puncture Tool, Spout Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant, 5113, 16 fl oz, Brush-Top Can, Off-White (1527514)
- SCOTCH 1.88" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 6Pk (2090-48TP6)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- WESTWARD Caulk Gun, Black/Blue, Steel, 20 oz (13J310)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- GREAT STUFF Expanding Foam Gun Pro14 (99046685)
- Westward Manual Caulk Guns