Shop All Manual Caulk Guns
Westward
Caulk Gun, Blue, Steel, 10 oz
Mfr # 13W868
Zoro # G4175534
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Hex Smooth Rod
- Material Steel
- Color Blue
- Frame Style Skeleton
Product Information
- Brand Westward
- MFR # 13W868
- Zoro # G4175534
- UPC # 190735742761
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Description
Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Skeleton, Grip Style Standard, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, Color Blue, For Container Type Cartridge, Includes Ladder Hook, Puncture Tool, Spout Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20B67100)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- SLIME Sealant, 1 gal, Liquid, Bottle, Green (10195)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- WESTWARD Dripless Manual Caulk Gun, For 10 oz Container Size, 7:1, Half Barrel Frame (13J311)
- NEWBORN Caulk Gun, Blue/Silver, Steel, 29 oz (377)
- Westward Manual Caulk Guns