Westward
Hand Tap Drill Bit Set, 18-Piece
Mfr # 5PXJ4
Zoro # G3321683
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric
- Measurement System Metric
- Size Range M2.5 to M12
- Material - Machining High Speed Steel
- Tap Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Shoe Unit-4 (34344)
- ENERPAC 529 Ton Capacity, Electric Chain Cutter, Maximum Material Diameter 125 In, 120V (ECCE32B)
- J.W. WINCO B8.1-12-A Guide Bushing Steel (172-B8.1-12-A)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- WESTWARD Hand Tap/Drill Bit Set, 36 Pcs (5PXJ5)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- Westward Drill Bits