Westward
HSS Step Drill Bit 5 Sizes, 7/8-1-3/8"
Mfr # 19N141
Zoro # G4924193
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 7/8 in to 1 3/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 10 In, 24/25 TPI (12F793)
- DRILL AMERICA #12 HSS Polished Jobber Length Drill Bit (D/AP12)
- MILWAUKEE TOOL M12 23 Gauge Pin Nailer Kit (2540-21)
- HHIP 29 Piece TiN Coated HSS Drill Set 1/16-1/2" By 64ths (5000-0001)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/4-3/4" (19N124)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- WESTWARD HSS Step Drill Bit 9 Sizes, 1/2-1" (19N142)
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- MILWAUKEE TOOL #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
- Westward Step Drill Bits