Westward
HSS Step Drill Bit 9 Sizes, 1/2-1"
Mfr # 19N142
Zoro # G4924202
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/2 in to 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 11/32"x3/8"x9/16"x3-1/2" (C42063)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- WESTWARD HSS Step Drill Bit 5 Sizes, 7/8-1-3/8" (19N141)
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- WESTWARD Step Drill Bit, 10 Hole Sizes, 1/4 in to 1-3/8 in, 1/16 in Step Increments, Black Oxide (6EXN5)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101005F)
- Westward Step Drill Bits