Shop WESTWARD
See all product information
Create Account
Receptacle Tester, 110 V AC
- Mfr # 19T233
- Zoro # G4968747
product price:Â
$
9.89
/ea
Key Features
Indicator
Lamps Display
Voltage
110V AC to 125V AC
Includes
Instruction Manual
Standards
CE, UL
Manufacturers Warranty Length
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19T233
- Zoro #
- G4968747
- UPC #
- 190735744819
- Country of Origin
- China
- Item
- Receptacle Tester
- Indicator
- Lamps Display
- Voltage
- 110V AC to 125V AC
- Includes
- Instruction Manual
- Standards
- CE, UL
- NEMA Plug Configuration
- 5-15P
- CAT Safety Rating
- Not Rated
- Testing Functions
- Faulty Wiring
- Power Source
- AC Adapter
- For Voltage Range
- 110 to 125V AC
- Display Screen Type
- No Display
- Light Colors
- (2) Amber, Red
- Alert Type
- Light
- Frequency Rating
- 50 to 60 Hz
- Tester Type
- Receptacle Wiring Tester
- Wiring Alerts
- Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
- Display Type
- No Display
- Voltage Rating - Minimum
- 110 V AC
- Voltage Rating - Maximum
- 125 V AC
- Power Source - TS Only
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Manufacturers Warranty Length
- 3 yr
- Manufacturer Warranty Length
- 1 yr
- Tool Length
- 3 in
- Tool Height
- 1 in
- Tool Width
- 1.7 in
Description
Receptacle Tester, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring Tester, Testing Functions Faulty Wiring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.