Shop All Bolt & Screw Extractors
Westward
Screw Extractor Spiral Flute Size #5
Mfr # 2RUP3
Zoro # G2571606
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 9/16 to 3/4
- For Removing Pipe 1/8
- Size #5
- Drill Size (In.) 17/64
Product Information
- Brand Westward
- MFR # 2RUP3
- Zoro # G2571606
- UPC # 190735801208
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #5 |
Drill Size (In.) | 17/64 |
Small End Dia. (In.) | 1/4 |
Overall Length (In.) | 3-3/8 |
Taper Length (In.) | 1-1/2 |
Large End Dia. (In.) | 7/16 |
Drill Size | 17/64 in |
Overall Length | 3 3/16 in |
For Bolt Size | 9/16" to 3/4" |
Details
Description
Screw Extractor, Extractor Type Spiral Flute, Drill Size 17/64 in, For Bolt Size 9/16 In. to 3/4 In., Material - Machining High Speed Steel, Overall Length 3 3/16 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Wilton 825-20816 8 Lb Head; 16 in. Bash Sledge Hammer (825-20816)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-9' 11-1/2)
- GREY PNEUMATIC SKT 1-1/2" DR X 36MM DP IM (GP6036MD)
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000E (1000E140)
- WESTWARD Screw Extractor, #7 (2RUR1)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- WESTWARD Screw Extractor, Spiral Flute, Size #9 (2RUP7)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- WESTWARD Screw Extractor Spiral Flute Size #2 (2RUL9)
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- IRWIN Screw Extractor+Bit No.3 (53703)
- Westward Bolt & Screw Extractors