Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 3/4, HSS, 118 Deg
Mfr # 4UM74
Zoro # G2011624
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/4 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 4UM74
- Zoro # G2011624
- UPC # 190735858721
- Country of Origin Multiple
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Details
Description
Reduced Shank Drill Bit, Drill Bit Size 3/4 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 5/16 (42020)
- EKLIND Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/32 in Short (19703)
- GREENLEE Flexible Drill Extension, 3/16x36In (921-36)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- WESTWARD Silver/Deming Drill, 5/8,118 Deg (6PTG9)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- WESTWARD Silver/Deming Drill, 11/16, Co, 118Deg (5TVN9)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- ARROW PNEUMATICS Pneumasterair Mini Disposable Desiccant Dryer (ARRPMA-10)
- Westward Reduced Shank Drill Bits