Shop All Reduced Shank Drill Bits
Westward
Silver/Deming Drill, 41/64, Co, 118Deg
Mfr # 5TVN6
Zoro # G0883976
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 41/64 in
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5TVN6
- Zoro # G0883976
- UPC # 190735875025
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 41/64 in |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Flute Length | 3 1/8 in |
Depth:Dia. Ratio | 4xD |
Details
Description
Reduced Shank Drill Bit, Drill Bit Size 41/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 50120344 12034 Tsg-3, Lead Set (TSG-3)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- ZORO SELECT Rivet Clincher, 1/16 In (HT-350)
- WESTWARD Silver/Deming Drill, 3/4, Co, 118Deg (5TVP2)
- WESTWARD Silver/Deming Drill, 13/16, HSS, 118 Deg (4UM78)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (DWDRSD29/32)
- Westward Reduced Shank Drill Bits