Silver/Deming Drill, 41/64,118 Deg
Mfr # 6PTH0
Zoro # G4141995
product price:Â $30.99
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6PTH0
Zoro #
G4141995
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
41/64 in
Flute Length
3 1/8 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Reduced Shank Drill Bit, Drill Bit Size 41/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.