Shop CLE-FORCE
See all product information
Create Account
45/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68687
- Zoro # G723506855
product price:
$
16.69
/ea
Key Features
Finish - Machining
Black Oxide
Measurement System
Inch
Flute Length
3.125 in
Drill Bit Size
45/64 in
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68687
- Zoro #
- G723506855
- UPC #
- 697334686873
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 45/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.