Straight Tap Wrench Handle, 1/4 to 1-1/8
- Zoro #: G2321322
- Mfr #: 2CYU4
$68.15
- Hand Reamer Capacity: 9/32 in to 7/8 in
- Item: Tap Wrench
- Body Length (In.): 19-1/8
Westward #2CYU4 Specifications
| |
Hand Reamer Capacity: 9/32 in to 7/8 in | Item: Tap Wrench |
Body Length (In.): 19-1/8 | Pipe Reamer Capacity: 3/4 in |
Fractional Tap Capacity (In.): 1/4 to 1-1/8 | Pipe Taps: 1/8 to 3/4 in |
Number: 7 | Metric Tap Capacity: M6 to M24 |
Machine Screw Tap Capacity: 1/4 in | Overall Length: 19 1/8 in |
Fractional Tap Capacity: 1/4 in to 1-1/8 | Min. Tap Size: 1/4 in |
Max. Tap Size: 1 1/8 in | Measurement System: Fractional Inch |
Locking: No | Weight: 0.9 kg |
Ratcheting: No | Handle Type: Hand Tool |
Material - Machining: Mild Steel | Reversible: Yes |
Shank Capacity: 0.84 in | Sliding Or Fixed Handle: Fixed |
Product Type: Square | Handle Shape: Knurling Round |
Magnetic: No | Ratcheting Action: No |
Country of Origin (subject to change): India |
Description
Tap Wrench, Handle Type Hand Tool, Handle Shape Knurling Round, Fractional Tap Capacity 1/4 in to 1-1/8, Machine Screw Tap Capacity 1/4 in, Metric Tap Capacity M6 to M24, Pipe Taps 1/8 to 3/4 in, Overall Length 19 1/8 in, Hand Reamer Capacity 9/32 in to 7/8 in