WESTWARD Top Chest, 8 Drawer, Red, Steel, 42 in W x 26 in D x 25 in H

  • Mfr # 49NR84

  • Zoro # G5571995


product price:  $2,570.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Material
Steel
Includes
Side Handle, Key Set
Features
Premium Duty
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49NR84
Zoro #
G5571995
UPC #
190735946503
Country of Origin
Taiwan, Province of China

Dimensions

Width
42 in
Depth
26 in
Height
25 in
Overall Height
46 1/2 in
Overall Depth
25 3/4 in
Overall Width
42 in
Width Range
40 in to 49 in Wide
Dimensions
42 in W x 25 3/4 in D x 24 3/4 in H
Overall Dimensions
42 in W x 25 3/4 in D x 24 3/4 in H

Details

Item
Top Chest
Number of Drawers
8
Color
Red
Material
Steel
Includes
Side Handle, Key Set
Features
Premium Duty
Drawer Slides
Ball Bearing
Storage Capacity
25,950 cu in
Load Rating
250 lb
Finish
Powder Coated
Tool Box Duty Rating
Industrial Premium
For Use With
49NR88
Gauge
14, 16
Tool Storage Type Included
Top Tool Chest
Locking System
Keyed
Drawer Color
Red
Number of Handles
0
Drawer Capacity
250 lb
Series
WESTWARD
Includes Drawer Liners
Drawer Liners Included
Drawer Liner Material
EVA
Total Load Capacity
2,500 lb
Drawer Slide Function
Fully Extended Ball Bearing
Finish/Color
Powder Coated Red
Drawer Range
6 to 10
Duty Rating
Extra Heavy Duty
Drawer Slide Type
Ball Bearing
Body Gauge
14 ga
Body Color
Red
Style
Top Chest
Drawer Gauge
16 ga
Drawer Material
Steel
Number of Keys Included
2
Drawer Slide Features
Fully Extending
Largest Maximum Drawer Load Capacity
500 lb
Drawer Finish
Powder Coated
Total Storage Capacity
25,950 cu in
Body Finish
Powder Coated
Body Material
Steel
Body Finish/Color
Powder Coated Red
Smallest Maximum Drawer Load Capacity
250 lb

Description

Top Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 14 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 16 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Q-Lock Latch, Drawer Slide Type Ball Bearing, Duty Rating Extra Heavy Duty, Features Premium Duty, Body Finish/Color Powder Coated Red, Includes Side Handle, Key Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.