Shop All Pitchforks
Westward
Wood Manure Fork, 13-3/4 In
Mfr # 2MVR6
Zoro # G0565546
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type Straight
- Handle Length 54 in
- Width of Tines 1/2 in
- Length of Tines 13 3/4 in
Product Information
- Brand Westward
- MFR # 2MVR6
- Zoro # G0565546
- UPC # 190735800140
- Country of Origin Multiple
- Category Pitchforks
Dimensions
Handle Length | 54 in |
Width of Tines | 1/2 in |
Length of Tines | 13 3/4 in |
Overall Length | 66 1/4 in |
Ferrule Length | 9 in |
Overall Width of Tines | 12 3/4 in |
Details
Description
Manure Fork, Product Type Manure Fork, Blade Width Not Applicable, Head Style Not Applicable, Tine Material Steel, Number of Tines 6, Overall Width of Tines 12 3/4 in, Length of Tines 13 3/4 in, Handle Type Straight, Handle Material Wood, Handle Length 54 in, Head Material Steel, Overall Length 66 1/4 in, Features Forged Fork Head, Ferrule Length 9 in, Width of Tines 1/2 in, Tine Pattern Bent, Application Agriculture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Multiple Spray Pattern Nozzle Speed Tip (4074666-P)
- IGLOO Marine Ultra 30 Cooler (50557)
- MTD Indicator-Monitor (925-04156)
- PROTARP 20 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-20X40)
- CORONA TOOLS Digging Fork, 4 Tine, 48" Ash Wood Handle (FK 70000)
- AMES Hand Transplanter, SS Blade, Ergonomic (24451GR)
- SEYMOUR MIDWEST Garden Cultivator, Forged 4 Tine Head (42244)
- AMES HANDL FORK 4' W/FERRULE (2018600)
- TRUE TEMPER SPADING FORK 4TN 46.25""L (2812200)
- JEMCRAFT TRUPER TOOLS Pro Manure 5-Tine Fork (JE30047)
- THE BRUSH MAN Forged Spading Fork, 29” Handle, Forged Steel Head, 3PK (PITCH-FORK-4WPD)
- Westward Pitchforks