Shop All Grease Gun Accessories
Westward
Z Swivel
Mfr # 13X062
Zoro # G4784096
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grease Control Valves with 1/4 in NPT (F) Inlet
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/4 MPNPT
- Max. Pressure (PSI) 6,000 psi
- Features Ball Bearing Design with Hardened Swiveling Joints
Product Information
- Brand Westward
- MFR # 13X062
- Zoro # G4784096
- UPC # 190735743034
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Details
Description
Universal Swivel, Product Type Universal Swivel, Maximum Operating Pressure 6,000 psi, For Media Type Greases, Includes Not Applicable, Inlet Connection Size 1/4 in, Wetted Material Buna-N, PTFE, Steel, Inlet Connection Type FNPT, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Compatible with Brand Not Applicable, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A322SD-120-A)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- GATES Hi-Power II Belts, B53 (B53)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- WESTWARD Greasing Accessory Kit (45FG56)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- WESTWARD Grease Gun Hose, 18 In. (15F205)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- Westward Grease Gun Accessories