Zoro Homepage

16010 1.5in- 4in Pipe Hog Kit for Schedule 40 PVC

  • Mfr # 16010-REX

  • Zoro # G712496167


product price: $589.99
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
16010-REX
Zoro #
G712496167
UPC #
-
Country of Origin
China

Description

WHEELER-REX 16010 1-1/2in-4in Pipe Hog Kit for Schedule 40 PVC / ABS Pipe Quickly and accurately bores out solvent welded fittings to make repairs. Saves time and material. Pays for itself in one use.Features: Fits 1/2in drill chuck. Pipe Hog kit with extension shaft Weight : 6 Includes: 16150 1-1/2in Pipe Hog for Schedule 40 16200 2in Pipe Hog for Schedule 40 16300 3in Pipe Hog for Schedule 40 16400 4in Pipe Hog for Schedule 40 16050 12in extension shaft Optional accessories for schedule 80 pipe: Model 700588 Schedule 80 guide for Model 16150 Model 700589 Schedule 80 guide for Model 16200 Model 700590 Schedule 80 guide for Model 16300 Model 700591 Schedule 80 guide for Model 16400