plastic pipe cutter
- Mfr # 1590
- Zoro # G524968890
product price:Â
$
99.79
/ea
Key Features
Blade Type
Saw Tooth
Shank Size
1/2 in
Shank Shape
Hex
Blade Diameter
1.57 in
Overall Diameter
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1590
- Zoro #
- G524968890
- UPC #
- 662933127959
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Blade Type
- Saw Tooth
- Shank Shape
- Hex
- For Workpiece Material
- ABS, PVC
- Product Type
- Internal Pipe Cutter
- Number of Teeth
- 1
- Compatible Manufacturer Model Number
- 1293, 700777
- Compatible Product Type
- Power Drills
Dimensions
- Shank Size
- 1/2 in
- Blade Diameter
- 1.57 in
- Overall Diameter
- 2 3/16 in
- Cutting Depth - Maximum
- 8 1/4 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.