Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK500
- Mfr # B01239
- Zoro # G724146975
product price:Â
$
705.99
/pk of 500, $1.41/ea
Sold in multiples of 2Â pks for
$1,411.98
Free Shipping & Returns
Key Features
Thickness
4 mil
Capacity - Metric
1,538 mL
Overall Width
7 in
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Style
Blender Sampling Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01239
- Zoro #
- G724146975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 4 mil
- Overall Width
- 7 in
- Overall Length
- 13 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Capacity - Metric
- 1,538 mL
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Style
- Blender Sampling Bag
- Item
- Sampling Bag
- Material
- HDPE
- Capacity - English
- 52 fl oz
- Closure Type
- Open Top
- Includes
- Standard Bag
- Color
- Clear
- Product Type
- Sampling Bag
- Front Closure
- Open Top
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Blender Sampling Bag
Description
Sampling Bag, Style Blender Sampling Bag, Sterile/Non-Sterile Sterile, Capacity - English 52 fl oz, Capacity - Metric 1,538 mL, Overall Length 13 in, Overall Width 7 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Standard Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Open Top, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.