Sampling Bag, Clear, HDPE, PK250
- Mfr # B01474
- Zoro # G024146903
product price:Â
$
577.99
/pk of 250, $2.31/ea
Sold in multiples of 2Â pks for
$1,155.98
Free Shipping & Returns
Key Features
Color
Clear
Style
Blender Sampling Bag
Capacity - English
184 fl oz
Closure Type
Open Top
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01474
- Zoro #
- G024146903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Length
- 20 in
- Thickness
- 4 mil
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Color
- Clear
- Style
- Blender Sampling Bag
- Item
- Sampling Bag
- Capacity - English
- 184 fl oz
- Closure Type
- Open Top
- Includes
- Filter Bag
- Capacity - Metric
- 5,442 mL
- Material
- HDPE
- Product Type
- Sampling Bag
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Front Closure
- Open Top
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Blender Sampling Bag
Description
Sampling Bag, Style Blender Sampling Bag, Sterile/Non-Sterile Sterile, Capacity - English 184 fl oz, Capacity - Metric 5,442 mL, Overall Length 20 in, Overall Width 15 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Open Top, Product Type Sampling Bag, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.