Sampling Bag, Clear, HDPE, PK500
- Mfr # B01491
- Zoro # G424146381
product price:Â
$
220.99
/pk of 500, $0.44/ea
Sold in multiples of 6Â pks for
$1,325.94
Free Shipping & Returns
Key Features
Thickness
3 mil
Material
HDPE
Includes
Write-On Strip
Overall Length
12 in
Capacity - Metric
798 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01491
- Zoro #
- G424146381
- UPC #
- -
- Country of Origin
- United States
- Material
- HDPE
- Item
- Sampling Bag
- Includes
- Write-On Strip
- Capacity - Metric
- 798 mL
- Style
- Write-On
- Capacity - English
- 27 fl oz
- Product Type
- Sampling Bag
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Closure Type
- Wire
- Color
- Clear
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Write-On
- Sensor Body Style
- Write-On
- Traction Material
- HDPE
Dimensions
- Thickness
- 3 mil
- Overall Length
- 12 in
- Overall Width
- 5 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 27 fl oz, Capacity - Metric 798 mL, Overall Length 12 in, Overall Width 5 in, Thickness 3 mil, Color Clear, Material HDPE, Includes Write-On Strip, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.