Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, Polyethylene, PK25
- Mfr # B01324
- Zoro # G223958819
product price:Â
$
293.99
/pk of 25, $11.76/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Color
Clear
Overall Length
12 in
Style
Meat and Poultry Sampling kit
Closure Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01324
- Zoro #
- G223958819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Sampling Bag
- Color
- Clear
- Style
- Meat and Poultry Sampling kit
- Closure Type
- Wire
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Product Type
- Carcass Sampling Kit
- Material
- Polyethylene
- Includes
- 25mL Buffered Peptone Water, Speci-Sponge Bag, (2) Disposable Sterile Templates, Non-Handed Size Large Sterile Polyethylene Gloves
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Meat and Poultry Sampling kit
Description
Sampling Bag, Container Type Meat and Poultry Sampling kit, Sterile/Non-Sterile Sterile, Capacity - English Not Applicable, Capacity - Metric Not Applicable, Overall Length 12 in, Overall Width 10 in, Color Clear, Material Polyethylene, Includes 25mL Buffered Peptone Water, Speci-Sponge Bag, (2) Disposable Sterile Templates, Non-Handed Size Large Sterile Polyethylene Gloves, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.