8,000 BTU Through the Wall Air Conditioner with Supplemental Heat

  • Mfr # WHAT082-HAW

  • Zoro # G514012015


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
BtuH Cooling
8000 BTU
Width
24.21 in
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Watts
1470 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAT082-HAW
Zoro #
G514012015
UPC #
840148730014
Country of Origin
China

Dimensions

Width
24.21 in
Power Cord Length
5 ft

Details

Voltage
115 V
BtuH Cooling
8000 BTU
Includes
Air Conditioner, Manual, Warranty, Remote, Batteries
Watts
1470 W
Color
White
Fan Speeds Cooling
2
Features
Digital Display, Timer
Sound Level dBA
57 dBA
Amps
8.5 A
Air Flow Direction
8-way
Fan-Only Speeds
3
Control Type
Remote Control; Mechanical
For Use With
Commercial, Residential

Description

Whirlpool takes comfort and caring to the next level. The through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 8,000 BTU model quickly cools a room up to 350 square feet with up to 0.8 pints per hour dehumidification. It also features 4200 BTUs of supplemental heating to take the chill out of early Fall nights but is not meant as a primary heat source in the coldest months. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfortable. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. Trust Whirlpool to help you care for your family and make your life easier.


  • • 8,000 BTU air conditioner for through-the-wall installation (Not suitable for window installation)
  • • 4200 BTU supplemental heater is not meant to be used as a primary heat source in the coldest months
  • • Includes universal interior trim kit for existing standard wall sleeve
  • • On-board electronic control panel with digital display and 3 cooling speeds
  • • 4.9-ft. LCDI protected power cord with grounded 3-prong plug uses standard 115V electrical outlet
  • • Cools a room up to 350-sq. ft. with up to 0.8 pints per hour dehumidification
  • • Remote control allows you to control the unit from across the room
  • • Operating modes include Cool, Dry, Fan, and Auto
  • • Programmable 24-hour timer controls operation on your schedule

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.