Shop WHIRLPOOL

Through the Wall Air Conditioner

  • Mfr # WHAT142-HAW

  • Zoro # G322937364


product price:  $832.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Width
24 3/16 in
Height
14 1/2 in
Includes
Universal Interior Trim Kit
Watts
1060 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHAT142-HAW
Zoro #
G322937364
UPC #
840148730045
Country of Origin
Indonesia

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Power Cord Length
4 7/8 ft

Details

Item
Through the Wall Air Conditioner
Voltage
230V AC
Includes
Universal Interior Trim Kit
Watts
1060 W
Compressor Technology
Fixed Output (Standard)
Amps
11.5 A, 13.5 A, 15 A
Chassis Type
Fixed
Coverage Area - Maximum
700 sq ft
Coverage Area - Minimum
700 sq ft
Heating Method
Electric Heat
Includes Air Filter
Air Filter Included
Control Type
Electronic
Programming Capability
24 hr On/Off Timer
Duty Rating
Residential Grade
Cooling Capacity - Maximum
14,000 BTU
Airflow
229 cfm, 247 cfm, 265 cfm
Number of Speeds
3
Includes Filtration
Air Filtering
Operation Mode - HVAC
Cooling Only
Seacoast Corrosion Protection
No Protection
Hazardous Location Division
Division II
Cooling Capacity
14,000 BTU
Color
White
Hazardous Location Class
Class I
Dehumidification Rate
1.05 qt/hr
Air Flow Direction
Eight-Way
Refrigerant Type
R-32
Hazardous Location Rating
Group D
Heating Capacity - Electric
10,600 BTU
Hz
60 Hz
Power Source
Plug-In
Remote Control Functions
Fan Speed

Description

Through the Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 14,000 BTU, Electric Heat, Heating Capacity - Electric 10,600 BTU, 9.3 CEER Rating, 11.5 A, 13.5 A, 15 A Amps, 1060 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 4 7/8 ft, Control Type Electronic, Dehumidification Rate 1.05 qt/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Fan Speed, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.