Shop WIDIA
See all product information
Create Account
90 Degrees SHOULDER MILLS
- Mfr # 6826406
- Zoro # G810354581
product price:Â
$
19.15
/ea
Sold in multiples of 5 for
$95.75
Key Features
Insert Style
XPNT
Insert Size
333
Corner Radius
0.0468 in
Depth of Cut
0.0472 in
Cutting Edge Length
0.6250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6826406
- Zoro #
- G810354581
- UPC #
- 4064182599765
- Country of Origin
- India
- Item
- Shoulder Mill Insert
- Insert Style
- XPNT
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Primary Material Application
- Stainless Steel, Steel
- Features
- Optimal Performance
- Secondary Material Application ISO Code
- K, S
- Coating Process
- CVD
- ANSI Code
- XPNT333
- Primary Material Application ISO Code
- M, P
- Cutting Application
- Blank Ramping, Face Milling, Indexable Milling Radial, Plunge Milling, Pocketing, Side Milling Slotting, Square End Side Milling/Shoulder Milling, Square End Slotting
- Material - Machining
- Carbide
- For Use With
- M680 Series 90 Degrees Shoulder Mills
- Number of Cutting Edges
- 2
- Finish - Machining
- TiN+TiCN+Al2O3
- ISO Number
- XPNT160412
- Manufacturer Grade
- WP35CM
- Compatible Product Type
- M680 Series 90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 333
- Corner Radius
- 0.0468 in
- Depth of Cut
- 0.0472 in
- Cutting Edge Length
- 0.6250 in
- Width
- 0.3750 in
- Thickness
- 0.1886 in
- Fits Chest Size
- Optimal Performance
Description
Shoulder Mill Insert, XPNT333
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.