Cartridge, Kenloc KL Series, MSYNR12CA4, WG
- Mfr # 3870307
- Zoro # G3923550
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Material
Steel
Style
Kenloc
Left/Right Hand
Right Hand
Rake
Double Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870307
- Zoro #
- G3923550
- UPC #
- 4021169555022
- Country of Origin
- United States
Details
- Item
- Cartridge
- Coolant Fed
- Non-Coolant Through
- Material
- Steel
- Style
- Kenloc
- Left/Right Hand
- Right Hand
- Rake
- Double Negative
- Shank
- ISO Cartridge
- Cutting Direction
- Right Hand
- Clamp
- Top and Hole Clamping
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Container Type
- Kenloc
- Sensor Body Style
- Kenloc
Description
Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.